Motion
E4713S-36
Link-Belt® Flat Carry Idler - CEMA E Rating, 7 in Roll Diameter, 36 in Belt Width
MI ITEM #02366406
MFR #E4713S-36
Price$1,036.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Link-Belt® Flat Carry Idler - CEMA E Rating, 7 in Roll Diameter, 36 in Belt Width
MI ITEM #02366406
MFR #E4713S-36

Mfr description
E4713S-36 FLAT BELT STEEL
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,036.87/each

Specifications

Dimensions

  • Angle
    0 °
  • Belt Width  
    36 in
  • Mounting Dimension
    45 in
  • Overall Dimensions
    47.44 x 12 x 7.5 in
  • Overall Length
    47.4400 in
  • Roll Diameter  
    7 in
  • Weight
    115 lbs

Details

  • CEMA Rating
    CEMA E
  • Idler Type
    Flat Carrier
  • Lubrication
    Sealed for life
  • Manufacturer Catalog
  • Paint System
    Powder Coating
  • Seal
    Triple Lip Contact Seal, Labyrinth Seal
  • Type Of Bearing
    Tapered Roller Bearing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)