Motion
E4715S-42
Link-Belt® Flat Impact Carry Idler - CEMA E Rating, 7 in Roll Diameter, 42 in Belt Width, 0 ° Angle
MI ITEM #02366424
MFR #E4715S-42
Your Price$1,807.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Link-Belt® Flat Impact Carry Idler - CEMA E Rating, 7 in Roll Diameter, 42 in Belt Width, 0 ° Angle
MI ITEM #02366424
MFR #E4715S-42

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,807.80/each(List $2,169.36)

Overview

Mfr description
E4715S-42 FLAT BELT RUB LAG

Specifications

  • CEMA Rating
    CEMA E
  • Idler Type
    Flat Impact
  • Roll Diameter
  • Belt Width
  • Angle
    0 °
  • Type Of Bearing
    Tapered Roller Bearing
  • Overall Dimensions
    53.44 x 12 x 7.5 in
  • Mounting Dimension
    51 in
  • Paint System
    Powder Coating
  • Lubrication
    Sealed for life
  • Seal
    Triple Lip Contact Seal, Labyrinth Seal
  • Weight
    151 lbs
  • Manufacturer Catalog

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text