Motion
E4718S-48
Link-Belt® Flat Return Rubber Tread Idler - CEMA E Rating, 7 in Roll Diameter, 48 in Belt Width
Mi Item #02366445
MFR #E4718S-48
Price$1,856.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Link-Belt® Flat Return Rubber Tread Idler - CEMA E Rating, 7 in Roll Diameter, 48 in Belt Width
Mi Item #02366445
MFR #E4718S-48

Mfr description
E4718S-48 RETURN BELT RUB TREAD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,856.80/each

Specifications

Dimensions

  • Angle
    0 °
  • Belt Width  
    48 in
  • Mounting Dimension
    57 in
  • Overall Dimensions
    59.44 x 12 x 10.5 in
  • Overall Length
    59.4400 in
  • Roll Diameter  
    7 in
  • Weight
    104 lbs

Details

  • CEMA Rating
    CEMA E
  • Idler Type
    Disc Return
  • Lubrication
    Sealed for life
  • Manufacturer Catalog
  • Paint System
    Powder Coating
  • Seal
    Triple Lip Contact Seal, Labyrinth Seal
  • Type Of Bearing
    Tapered Roller Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)