Motion
E4737S-48
Link-Belt® Troughing S-t training Idler - CEMA E Rating, 7 in Roll Diameter, 48 in Belt Width
Mi Item #02366504
MFR #E4737S-48
Price$4,690.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Link-Belt® Troughing S-t training Idler - CEMA E Rating, 7 in Roll Diameter, 48 in Belt Width
Mi Item #02366504
MFR #E4737S-48

Mfr description
E4737S-48 35 DEG TRO TRA ACT SHOE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,690.23/each

Specifications

Dimensions

  • Angle
    35 °
  • Belt Width  
    48 in
  • Mounting Dimension
    57 in
  • Overall Dimensions
    62.81 x 16.5 x 24 in
  • Overall Length
    62.8100 in
  • Roll Diameter  
    7 in
  • Weight
    336 lbs

Details

  • CEMA Rating
    CEMA E
  • Idler Type
    Trougher Training
  • Lubrication
    Sealed for life
  • Manufacturer Catalog
  • Paint System
    Powder Coating
  • Seal
    Triple Lip Contact Seal, Labyrinth Seal
  • Type Of Bearing
    Tapered Roller Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)