Motion
T2002
Conveyor Belt Idler - CEMA D Rating, 16.0000 in Belt Width
Mi Item #02366523
MFR #T2002
Price$1,258.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Conveyor Belt Idler - CEMA D Rating, 16.0000 in Belt Width
Mi Item #02366523
MFR #T2002

Mfr description
T2002 16 SIDE GUIDE IDLER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,258.60/each

Specifications

Dimensions

  • Belt Width  
    16.0000 in

Details

  • CEMA Rating
    CEMA D
  • Idler Type
    Trougher
  • Lubrication
    Sealed for Life
  • Paint System
    MHS Powder Coat Painting
  • Seal
    Grease Seal
  • Type Of Bearing
    Ball Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)