Specifications
Dimensions
- Belt Width36.0000 in
Details
- Idler TypeTroughing Training Idler
- LubricationSealed for Life
- Paint SystemMHS Powder Coat Painting
- SealGrease Seal
- Type Of BearingBall Bearing
Overview
Mfr description
T2007 36 SIDE GUIDE IDLER