Specifications
Dimensions
- Belt Width24.0000 in
Details
- CEMA RatingCEMA B
- Idler TypeTroughing Training Idler
- LubricationSealed for Life
- Paint SystemMHS Powder Coat Painting
- SealGrease Seal
- Type Of BearingBall Bearing
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)