Specifications
Dimensions
- Belt Width54.0000 in
Details
- CEMA RatingCEMA D
- Idler TypeTroughing Training Idler
- LubricationSealed for Life
- Paint SystemMHS Powder Coat Painting
- SealGrease Seal
- Type Of BearingBall Bearing
Overview
Mfr description
T3510 54 SIDE GUIDE IDLER