Specifications
Dimensions
- Clamp Bore Size1.10 in
- Pipe Tube Or Hose Size28 mm Tube
Details
- Clamp StyleHeavy Duty Hose Clamp
- Clamp TypeTube Clamp - Heavy Duty
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)