Motion
1R35X43X22

NTN
1R35X43X22

Inner Ring
Mi Item #02366751
MFR #1R35X43X22
Price$48.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
1R35X43X22

Inner Ring
Mi Item #02366751
MFR #1R35X43X22

Mfr description
1R35X43X22 INNER RACE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$48.15/each

Specifications

Dimensions

  • Bore Diameter
    35 mm
  • Fillet Radius
    0.600 mm
  • Outside Diameter
    43 mm
  • Overall Width
    22 mm
  • Weight
    0.183 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Round
  • Harmonization Code
    8482.99.2540
  • Long Description
    The 1R35X43X22 is an inner ring with a 35 mm bore diameter, 43 mm outside diameter, and 22 mm overall width, weighing 0.183 lbs.
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359252316
  • Material
    High Carbon Chrome Steel
  • Product Type
    Needle Roller Bearing Inner Rings
  • UPC_NO
    4547359252316
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)