Specifications
Dimensions
- Bore Diameter16 mm
- Open Width6 mm | 0.2360 in
Details
- ActionSingle Acting (Normally Closed)
- Finger Type2 Finger
- Gripper TypeParallel
- Holding Force Closed 72 Psi3 N
- Holding Force Open 72 Psi8 N
- Number of Fingers2
- Piston ActionSingle Acting (Normally Closed)
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)