Motion
2-5V23.6-3535  SHEAVE

DODGE
2-5V23.6-3535 SHEAVE

V-Belt Pulley - 5V, 5VX Belt Section, 2 Groove, 23.6000 in O.D., Taper Lock Bushed, 3535 Series Bushing, Cast Iron Material
MI ITEM #02367001
MFR #2-5V23.6-3535 SHEAVE
Price$1,212.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
2-5V23.6-3535 SHEAVE

V-Belt Pulley - 5V, 5VX Belt Section, 2 Groove, 23.6000 in O.D., Taper Lock Bushed, 3535 Series Bushing, Cast Iron Material
MI ITEM #02367001
MFR #2-5V23.6-3535 SHEAVE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,212.50/each

Specifications

Dimensions

  • Belt Section Size
    5V, 5VX
  • Bushing Bore Range
    1.1875 to 3.9375 in
  • Face Width  
    1.6875 in
  • Length Through Bore  
    3.5000 in
  • Outside Diameter  
    23.6000 in
  • Weight
    65.72 lbs

Details

  • Bore Type
    Taper Lock Bushed
  • Bushing Series
    3535
  • Manufacturer Upc Number
    782475528332
  • Material
    Cast Iron
  • Number Of Grooves  
    2
  • Product Type
    V-Belt Pulleys
  • Pulley Construction
    Arm
  • UPC_NO
    782475528332

Overview

Mfr description
2/5V23.6-3535 SHEAVE 111209
  • Complete line in stock, including larger models
  • Higher HP than classical model; compact, light-weight drives
  • Designed for use with QD bushing
  • 3V model from 1-6;8;10 grooves, 2.2 to 33.5 in O.D
  • 5V model from 2-10 grooves, 4.4 to 50 in O.D
  • 8V model from 4-6;8;10;12 grooves, 12.5 to 71 in O.D
  • Balancing meets MPTA “B2c” standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought