Motion
3-5V23.6-3535  SHEAVE

DODGE
3-5V23.6-3535 SHEAVE

111219 Bushing Bore V-Belt Pulley - 5V Belt Section, 3 Groove, 23-1/2 in Pitch Dia., 23.60 in O.D., Taper Lock Bushed, 3535 Series Bushing, Cast Iron Material
Mi Item #02367008
MFR #3-5V23.6-3535 SHEAVE
Price$1,262.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
3-5V23.6-3535 SHEAVE

111219 Bushing Bore V-Belt Pulley - 5V Belt Section, 3 Groove, 23-1/2 in Pitch Dia., 23.60 in O.D., Taper Lock Bushed, 3535 Series Bushing, Cast Iron Material
Mi Item #02367008
MFR #3-5V23.6-3535 SHEAVE

Mfr description
3/5V23.6-3535 SHEAVE 111219
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,262.00/each

Specifications

Dimensions

  • Belt Section Size
    5V
  • Face Width  
    2.3750 in
  • Keyway Size
    1 x 1/2 (3-7/8 to 3-15/16 Bore) in, 1/2 x 1/4 (1-7/8 to 2-1/4 Bore) in, 1/4 x 1/8 (1-3/16 to 1-1/4 Bore) in, 3/4 x 3/8 (2-7/8 to 3-1/4 Bore) in, 3/8 x 3/16 (1-7/16 to 1-3/4 Bore) in, 5/16 x 5/32 (1-3/8 Bore) in, 5/8 x 5/16 (2-5/16 to 2-3/4 Bore) in, 7/8 x 7/16 (3-5/16 to 3-3/4 Bore) in
  • Length Through Bore  
    3.5000 in
  • Outside Diameter  
    23.6000 in
  • Overall Width
    3.49 in
  • Pitch Diameter
    23-1/2 in
  • Weight
    77.00 lbs

Details

  • Bore Type
    Taper Lock Bushed
  • Bushing Series
    3535
  • Material
    Cast Iron
  • Number Of Grooves  
    3
  • Product Type
    V-Belt Pulleys
  • Pulley Construction
    Spoked
  • UPC_NO
    782475528172
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)