Motion
LFR-1/2-D-5M-O-MIDI-A

FESTO CORPORATION
LFR-1/2-D-5M-O-MIDI-A

#192625/LFR/1/2-D-5M-0-MIDI-A FILTER REG
MI ITEM #02367033
MFR #LFR-1/2-D-5M-O-MIDI-A
Your Price$371.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
LFR-1/2-D-5M-O-MIDI-A

#192625/LFR/1/2-D-5M-0-MIDI-A FILTER REG
MI ITEM #02367033
MFR #LFR-1/2-D-5M-O-MIDI-A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$371.66/each(List $445.99)

Overview

Mfr description
#192625/LFR/1/2-D-5M-0-MIDI-A FILTER REG

Specifications

  • Maximum Air Flow
    91.82 scfm
  • Adjuster Type
    Rotary knob with detent
  • Air Flow
    91.82 scfm
  • Body Material
    Die-cast zinc
  • Standards Met
    RoHS-compliant, VDMA24364-B1, B2-L
  • Fluid Type
    Compressed air, Inert gas
  • Maximum Operating Pressure
    12 bar
  • Relief Function
    Relieving
  • Weight
    1.984 lbs
  • Accessories
    Mounting bracket, Threaded bolt, Regulator lock, Hex nut

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text