Motion
TSN 220 S

SKF
TSN 220 S

Bearing Seal - Labyrinth, 115 mm Bore, Steel with Silicone Element Material, 145 mm OD, 24 mm Overall Width
MI ITEM #02367051
MFR #TSN 220 S
Your Price$266.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
TSN 220 S

Bearing Seal - Labyrinth, 115 mm Bore, Steel with Silicone Element Material, 145 mm OD, 24 mm Overall Width
MI ITEM #02367051
MFR #TSN 220 S

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$266.97/each(List $383.70)

Overview

Mfr description
TSN 220 S SEAL FOR SPLIT HSG

Specifications

  • Seal Type
    Labyrinth
  • Seal Material
    Aluminum
  • Width
    0.9449 in, 24 mm
  • Compatible Bearing Type
    Spherical Roller
  • Outside Diameter
    145 mm
  • Overall Width
    24 mm
  • Material
    Steel with Silicone Element
  • UPC_NO
    7316570396898
  • Bore Diameter
    115 mm
  • Weight
    1.95 lbs
  • Product Type
    Bearing Seals

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought