Motion
TSN 312 S

SKF
TSN 312 S

Bearing Seal - Labyrinth, Aluminum Material, 60 mm Bore
Mi Item #02367059
MFR #TSN 312 S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
TSN 312 S

Bearing Seal - Labyrinth, Aluminum Material, 60 mm Bore
Mi Item #02367059
MFR #TSN 312 S

Mfr description
TSN 312 S SEAL FOR SPLIT HSG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Weight
    0.74 lbs

Details

  • Compatible Bearing Type
    Spherical Roller
  • Product Type
    Bearing Seals
  • Seal Material
    Aluminum
  • Seal Type
    Labyrinth
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)