Motion
TSN 315 S

SKF
TSN 315 S

Bearing Seal - Labyrinth, Aluminum Material, 75 mm Bore
MI ITEM #02367061
MFR #TSN 315 S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
TSN 315 S

Bearing Seal - Labyrinth, Aluminum Material, 75 mm Bore
MI ITEM #02367061
MFR #TSN 315 S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
TSN 315 S SEAL FOR SPLIT HSG

Specifications

  • Seal Type
    Labyrinth
  • Seal Material
    Aluminum
  • Compatible Bearing Type
    Spherical Roller
  • Weight
    0.97 lbs
  • Product Type
    Bearing Seals

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought