Motion
TSN 507 A

SKF
TSN 507 A

Bearing Seal - V-Ring, 30 mm Bore, Nitrile Rubber with Steel Element Material, Compatible Bore: 30 mm , 54.50 mm OD, 7.25 mm Overall Width
Mi Item #02367064
MFR #TSN 507 A
Price$52.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
TSN 507 A

Bearing Seal - V-Ring, 30 mm Bore, Nitrile Rubber with Steel Element Material, Compatible Bore: 30 mm , 54.50 mm OD, 7.25 mm Overall Width
Mi Item #02367064
MFR #TSN 507 A

Mfr description
TSN 507 A SEAL FOR SPLIT HSG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$52.27/each

Specifications

Dimensions

  • Bore Diameter
    30 mm
  • Compatible Bore Diameter
    30 mm
  • Outside Diameter
    54.50 mm
  • Overall Width
    7.25 mm
  • Weight
    0.17 lbs
  • Width
    0.2854 in, 7.25 mm

Details

  • Compatible Bearing Type
    Spherical Roller
  • Material
    Nitrile Rubber with Steel Element
  • Product Type
    Bearing Seals
  • Seal Material
    Nitrile
  • Seal Type
    V-Ring
  • UPC_NO
    7316570644098
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)