Motion
TSN 507 S

SKF
TSN 507 S

Bearing Seal - Labyrinth, 30 mm Bore, Steel with Silicone Element Material, Compatible Bore: 30 mm , 52.50 mm OD, 18 mm Overall Width
Mi Item #02367065
MFR #TSN 507 S
Price$253.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
TSN 507 S

Bearing Seal - Labyrinth, 30 mm Bore, Steel with Silicone Element Material, Compatible Bore: 30 mm , 52.50 mm OD, 18 mm Overall Width
Mi Item #02367065
MFR #TSN 507 S

Mfr description
TSN 507 S SEAL FOR SPLIT HSG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$253.41/each

Specifications

Dimensions

  • Bore Diameter
    30 mm
  • Compatible Bore Diameter
    30 mm
  • Outside Diameter
    52.50 mm
  • Overall Width
    18 mm
  • Weight
    0.31 lbs
  • Width
    0.7087 in, 18 mm

Details

  • Compatible Bearing Type
    Spherical Roller
  • Material
    Steel with Silicone Element
  • Product Type
    Bearing Seals
  • Seal Material
    Aluminum
  • Seal Type
    Labyrinth
  • UPC_NO
    7316570903140
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)