Motion
TSN 508 S

SKF
TSN 508 S

Bearing Seal - Labyrinth, 35 mm Bore, Steel with Silicone Element Material, 57.50 mm OD, 18 mm Overall Width
MI ITEM #02367067
MFR #TSN 508 S
Price$208.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
TSN 508 S

Bearing Seal - Labyrinth, 35 mm Bore, Steel with Silicone Element Material, 57.50 mm OD, 18 mm Overall Width
MI ITEM #02367067
MFR #TSN 508 S

Mfr description
TSN 508 S SEAL FOR SPLIT HSG
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$208.30/each

Specifications

Dimensions

  • Bore Diameter
    35 mm
  • Outside Diameter
    57.50 mm
  • Overall Width
    18 mm
  • Weight
    0.4 lbs
  • Width
    0.7087 in, 18 mm

Details

  • Compatible Bearing Type
    Spherical Roller
  • Material
    Steel with Silicone Element
  • Product Type
    Bearing Seals
  • Seal Material
    Aluminum
  • Seal Type
    Labyrinth
  • UPC_NO
    7316570439700

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)