Motion
TSN 509 AE

SKF
TSN 509 AE

Bearing Seal - V-Ring, 1.5000 in Bore, Nitrile Rubber with Steel Element Material, 64.50 mm OD, 8.25 mm Overall Width
MI ITEM #02367068
MFR #TSN 509 AE
Your Price$75.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
TSN 509 AE

Bearing Seal - V-Ring, 1.5000 in Bore, Nitrile Rubber with Steel Element Material, 64.50 mm OD, 8.25 mm Overall Width
MI ITEM #02367068
MFR #TSN 509 AE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$75.92/each(List $91.10)

Overview

Mfr description
TSN 509 AE SEAL FOR SPLIT HSG

Specifications

  • Seal Type
    V-Ring
  • Seal Material
    Nitrile
  • Width
    0.3248 in, 8.25 mm
  • Compatible Bearing Type
    Spherical Roller
  • Outside Diameter
    64.50 mm
  • Overall Width
    8.25 mm
  • Material
    Nitrile Rubber with Steel Element
  • UPC_NO
    7316570612189
  • Bore Diameter
    1.5000 in
  • Weight
    0.18 lbs
  • Product Type
    Bearing Seals

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text