Motion
TSN 509 CE

SKF
TSN 509 CE

Bearing Seal - Felt, 1.5000 in Bore, Felt with Aluminium, Nitrile Rubber Material, Compatible Bore: 1.5000 in , 2.4410 in, 62 mm OD, 0.3150 in, 8 mm Overall Width
MI ITEM #02367069
MFR #TSN 509 CE
Price$36.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
TSN 509 CE

Bearing Seal - Felt, 1.5000 in Bore, Felt with Aluminium, Nitrile Rubber Material, Compatible Bore: 1.5000 in , 2.4410 in, 62 mm OD, 0.3150 in, 8 mm Overall Width
MI ITEM #02367069
MFR #TSN 509 CE

Mfr description
TSN 509 CE SEAL FOR SPLIT HSG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$36.29/each

Specifications

Dimensions

  • Bore Diameter
    1.5000 in
  • Compatible Bore Diameter
    1.5000 in
  • Outside Diameter
    2.4410 in, 62 mm
  • Overall Width
    0.3150 in, 8 mm
  • Weight
    0.21 lbs
  • Width
    0.3150 in, 8 mm

Details

  • Compatible Bearing Type
    Spherical Roller
  • Material
    Felt with Aluminium, Nitrile Rubber
  • Product Type
    Bearing Seals
  • Seal Material
    Felt
  • Seal Type
    Felt
  • UPC_NO
    7316571151465

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)