Motion
TSN 509 S

SKF
TSN 509 S

Bearing Seal - Labyrinth, 40 mm Bore, Steel with Silicone Element Material, Compatible Bore: 40 mm , 62.50 mm OD, 19 mm Overall Width
MI ITEM #02367070
MFR #TSN 509 S
Price$267.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
TSN 509 S

Bearing Seal - Labyrinth, 40 mm Bore, Steel with Silicone Element Material, Compatible Bore: 40 mm , 62.50 mm OD, 19 mm Overall Width
MI ITEM #02367070
MFR #TSN 509 S

Mfr description
TSN 509 S SEAL FOR SPLIT HSG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$267.10/each

Specifications

Dimensions

  • Bore Diameter
    40 mm
  • Compatible Bore Diameter
    40 mm
  • Outside Diameter
    62.50 mm
  • Overall Width
    19 mm
  • Weight
    0.47 lbs
  • Width
    0.7480 in, 19 mm

Details

  • Compatible Bearing Type
    Spherical Roller
  • Material
    Steel with Silicone Element
  • Product Type
    Bearing Seals
  • Seal Material
    Aluminum
  • Seal Type
    Labyrinth
  • UPC_NO
    7316570123685

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)