Motion
TSN 512 S

SKF
TSN 512 S

Bearing Seal - Labyrinth, 55 mm Bore, Steel with Silicone Element Material, 78.50 mm OD, 19 mm Overall Width
MI ITEM #02367074
MFR #TSN 512 S
Price$260.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
TSN 512 S

Bearing Seal - Labyrinth, 55 mm Bore, Steel with Silicone Element Material, 78.50 mm OD, 19 mm Overall Width
MI ITEM #02367074
MFR #TSN 512 S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$260.01/each

Specifications

Dimensions

  • Bore Diameter
    55 mm
  • Outside Diameter
    78.50 mm
  • Overall Width
    19 mm
  • Weight
    0.62 lbs
  • Width
    0.7480 in, 19 mm

Details

  • Compatible Bearing Type
    Spherical Roller
  • Material
    Steel with Silicone Element
  • Product Type
    Bearing Seals
  • Seal Material
    Aluminum
  • Seal Type
    Labyrinth
  • UPC_NO
    7316570961621

Overview

Mfr description
TSN 512 S SEAL FOR SPLIT HSG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought