Motion
TSN 515 AE

SKF
TSN 515 AE

2.4375 in Bore, Nitrile Rubber with Steel Element Material, Compatible Bore: 2.4375 in , 3.7600 in OD, 0.3350 in Overall Width
Mi Item #02367075
MFR #TSN 515 AE
Price$723.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
TSN 515 AE

2.4375 in Bore, Nitrile Rubber with Steel Element Material, Compatible Bore: 2.4375 in , 3.7600 in OD, 0.3350 in Overall Width
Mi Item #02367075
MFR #TSN 515 AE

Mfr description
TSN 515 AE SEAL FOR SPLIT HSG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$723.56/each

Specifications

Dimensions

  • Bore Diameter
    2.4375 in
  • Compatible Bore Diameter
    2.4375 in
  • Outside Diameter
    3.7600 in
  • Overall Width
    0.3350 in
  • Width
    0.3346 in, 8.50 mm

Details

  • Material
    Nitrile Rubber with Steel Element
  • Product Type
    Bearing Seals
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)