Overview
Mfr description
TSN 516 SA SEAL FOR SPLIT HSG
Specifications
- Width0.8661 in, 22 mm
- Outside Diameter3.8750 in
- Overall Width22 mm
- MaterialSteel with Silicone Element
- Bore Diameter2.6875 in
- Product TypeBearing Seals
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data