Motion
TSN 524 S

SKF
TSN 524 S

Bearing Seal - Labyrinth, 110 mm Bore, Steel with Silicone Element Material, Compatible Bore: 110 mm , 165 mm OD, 24 mm Overall Width
Mi Item #02367087
MFR #TSN 524 S
Price$466.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
TSN 524 S

Bearing Seal - Labyrinth, 110 mm Bore, Steel with Silicone Element Material, Compatible Bore: 110 mm , 165 mm OD, 24 mm Overall Width
Mi Item #02367087
MFR #TSN 524 S

Mfr description
TSN 524 S SEAL FOR SPLIT HSG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$466.97/each

Specifications

Dimensions

  • Bore Diameter
    110 mm
  • Compatible Bore Diameter
    110 mm
  • Outside Diameter
    165 mm
  • Overall Width
    24 mm
  • Weight
    3.91 lbs
  • Width
    0.9449 in, 24 mm

Details

  • Compatible Bearing Type
    Spherical Roller
  • Material
    Steel with Silicone Element
  • Product Type
    Bearing Seals
  • Seal Material
    Aluminum
  • Seal Type
    Labyrinth
  • UPC_NO
    7316570194289
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)