Motion
TSN 528 S

SKF
TSN 528 S

Bearing Seal - Labyrinth, 125 mm Bore, Steel with Silicone Element Material, 185 mm OD, 26 mm Overall Width
MI ITEM #02367091
MFR #TSN 528 S
Price$566.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
TSN 528 S

Bearing Seal - Labyrinth, 125 mm Bore, Steel with Silicone Element Material, 185 mm OD, 26 mm Overall Width
MI ITEM #02367091
MFR #TSN 528 S

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$566.96/each

Specifications

Dimensions

  • Bore Diameter
    125 mm
  • Outside Diameter
    185 mm
  • Overall Width
    26 mm
  • Weight
    5.21 lbs
  • Width
    1.0236 in, 26 mm

Details

  • Compatible Bearing Type
    Spherical Roller
  • Material
    Steel with Silicone Element
  • Product Type
    Bearing Seals
  • Seal Material
    Aluminum
  • Seal Type
    Labyrinth
  • UPC_NO
    7316570688351

Overview

Mfr description
TSN 528 S SEAL FOR SPLIT HSG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought