Motion
TSN 528 SA

SKF
TSN 528 SA

Bearing Seal - Labyrinth, 4.9375 in Bore, Steel with Silicone Element Material, Compatible Bore: 4.9375 in , 7.2830 in, 185 mm OD, 1.0236 in, 26 mm Overall Width
MI ITEM #02367092
MFR #TSN 528 SA
Price$357.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
TSN 528 SA

Bearing Seal - Labyrinth, 4.9375 in Bore, Steel with Silicone Element Material, Compatible Bore: 4.9375 in , 7.2830 in, 185 mm OD, 1.0236 in, 26 mm Overall Width
MI ITEM #02367092
MFR #TSN 528 SA

Mfr description
TSN 528 SA SEAL FOR SPLIT HSG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$357.47/each

Specifications

Dimensions

  • Bore Diameter
    4.9375 in
  • Compatible Bore Diameter
    4.9375 in
  • Outside Diameter
    7.2830 in, 185 mm
  • Overall Width
    1.0236 in, 26 mm
  • Weight
    5.73 lbs
  • Width
    1.0236 in, 26 mm

Details

  • Compatible Bearing Type
    Spherical Roller
  • Material
    Steel with Silicone Element
  • Product Type
    Bearing Seals
  • Seal Material
    Aluminum
  • Seal Type
    Labyrinth
  • UPC_NO
    7316570456400

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)