Motion
TSN 609 C

SKF
TSN 609 C

Bearing Seal - Felt, 40 mm Bore, Felt with Aluminium, Nitrile Rubber Material, Compatible Bore: 40 mm , 73 mm OD, 8 mm Overall Width
Mi Item #02367100
MFR #TSN 609 C
Price$70.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
TSN 609 C

Bearing Seal - Felt, 40 mm Bore, Felt with Aluminium, Nitrile Rubber Material, Compatible Bore: 40 mm , 73 mm OD, 8 mm Overall Width
Mi Item #02367100
MFR #TSN 609 C

Mfr description
TSN 609 C SEAL FOR SPLIT HSG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$70.65/each

Specifications

Dimensions

  • Bore Diameter
    40 mm
  • Compatible Bore Diameter
    40 mm
  • Outside Diameter
    73 mm
  • Overall Width
    8 mm
  • Weight
    0.28 lbs
  • Width
    8 mm, 0.3150 in

Details

  • Compatible Bearing Type
    Spherical Roller
  • Material
    Felt with Aluminium, Nitrile Rubber
  • Product Type
    Bearing Seals
  • Seal Material
    Felt
  • Seal Type
    Felt
  • UPC_NO
    7316570585711
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)