Motion
TSN 609 CE

SKF
TSN 609 CE

1.5000 in Bore, Felt with Aluminium, Nitrile Rubber Material, Compatible Bore: 1.5000 in , 2.8740 in, 73 mm OD, 0.3150 in, 8 mm Overall Width
Mi Item #02367101
MFR #TSN 609 CE
Price$60.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
TSN 609 CE

1.5000 in Bore, Felt with Aluminium, Nitrile Rubber Material, Compatible Bore: 1.5000 in , 2.8740 in, 73 mm OD, 0.3150 in, 8 mm Overall Width
Mi Item #02367101
MFR #TSN 609 CE

Mfr description
TSN 609 CE SEAL FOR SPLIT HSG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$60.84/each

Specifications

Dimensions

  • Bore Diameter
    1.5000 in
  • Compatible Bore Diameter
    1.5000 in
  • Outside Diameter
    2.8740 in, 73 mm
  • Overall Width
    0.3150 in, 8 mm
  • Width
    0.3150 in, 8 mm

Details

  • Material
    Felt with Aluminium, Nitrile Rubber
  • Product Type
    Bearing Seals
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)