Motion
TSN 609 S

SKF
TSN 609 S

Bearing Seal - Labyrinth, 40 mm Bore, Steel with Silicone Element Material, Compatible Bore: 40 mm , 73.50 mm OD, 19 mm Overall Width
Mi Item #02367102
MFR #TSN 609 S
Price$718.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
TSN 609 S

Bearing Seal - Labyrinth, 40 mm Bore, Steel with Silicone Element Material, Compatible Bore: 40 mm , 73.50 mm OD, 19 mm Overall Width
Mi Item #02367102
MFR #TSN 609 S

Mfr description
TSN 609 S SEAL FOR SPLIT HSG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$718.97/each

Specifications

Dimensions

  • Bore Diameter
    40 mm
  • Compatible Bore Diameter
    40 mm
  • Outside Diameter
    73.50 mm
  • Overall Width
    19 mm
  • Weight
    0.76 lbs
  • Width
    0.7480 in, 19 mm

Details

  • Compatible Bearing Type
    Spherical Roller
  • Material
    Steel with Silicone Element
  • Product Type
    Bearing Seals
  • Seal Material
    Aluminum
  • Seal Type
    Labyrinth
  • UPC_NO
    7316570627848
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)