Motion
TSN 612 S

SKF
TSN 612 S

55 mm Bore, Steel with Silicone Element Material, Compatible Bore: 55 mm , 93 mm OD, 19 mm Overall Width
Mi Item #02367107
MFR #TSN 612 S
Price$734.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
TSN 612 S

55 mm Bore, Steel with Silicone Element Material, Compatible Bore: 55 mm , 93 mm OD, 19 mm Overall Width
Mi Item #02367107
MFR #TSN 612 S

Mfr description
TSN 612 S SEAL FOR SPLIT HSG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$734.93/each

Specifications

Dimensions

  • Bore Diameter
    55 mm
  • Compatible Bore Diameter
    55 mm
  • Outside Diameter
    93 mm
  • Overall Width
    19 mm
  • Width
    0.7480 in, 19 mm

Details

  • Material
    Steel with Silicone Element
  • Product Type
    Bearing Seals
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)