Motion
TSN 617 C

SKF
TSN 617 C

Bearing Seal - Felt, 75 mm Bore, Felt with Aluminium, Nitrile Rubber Material, Compatible Bore: 75 mm , 143.50 mm OD, 12 mm Overall Width
MI ITEM #02367115
MFR #TSN 617 C
Price$260.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
TSN 617 C

Bearing Seal - Felt, 75 mm Bore, Felt with Aluminium, Nitrile Rubber Material, Compatible Bore: 75 mm , 143.50 mm OD, 12 mm Overall Width
MI ITEM #02367115
MFR #TSN 617 C

Mfr description
TSN 617 C SEAL FOR SPLIT HSG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$260.05/each

Specifications

Dimensions

  • Bore Diameter
    75 mm
  • Compatible Bore Diameter
    75 mm
  • Outside Diameter
    143.50 mm
  • Overall Width
    12 mm
  • Weight
    1.3 lbs
  • Width
    0.4724 in, 12 mm

Details

  • Compatible Bearing Type
    Spherical Roller
  • Material
    Felt with Aluminium, Nitrile Rubber
  • Product Type
    Bearing Seals
  • Seal Material
    Felt
  • Seal Type
    Felt
  • UPC_NO
    7316570304695

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)