Motion
TSN 620 A

SKF
TSN 620 A

90 mm Bore, Nitrile Rubber with Steel Element Material, Compatible Bore: 90 mm , 6.5938 in OD, 11 mm Overall Width
Mi Item #02367116
MFR #TSN 620 A
Price$277.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
TSN 620 A

90 mm Bore, Nitrile Rubber with Steel Element Material, Compatible Bore: 90 mm , 6.5938 in OD, 11 mm Overall Width
Mi Item #02367116
MFR #TSN 620 A

Mfr description
TSN 620 A SEAL FOR SPLIT HSG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$277.68/each

Specifications

Dimensions

  • Bore Diameter
    90 mm
  • Compatible Bore Diameter
    90 mm
  • Outside Diameter
    6.5938 in
  • Overall Width
    11 mm
  • Width
    0.4331 in, 11 mm

Details

  • Material
    Nitrile Rubber with Steel Element
  • Product Type
    Bearing Seals
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)