Motion
TSN 513 CE

SKF
TSN 513 CE

Bearing Seal - Felt, 2.2500 in Bore, Felt with Aluminium, Nitrile Rubber Elements Material, 83 mm OD, 8 mm Overall Width
MI ITEM #02367211
MFR #TSN 513 CE
List Price$59.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
TSN 513 CE

Bearing Seal - Felt, 2.2500 in Bore, Felt with Aluminium, Nitrile Rubber Elements Material, 83 mm OD, 8 mm Overall Width
MI ITEM #02367211
MFR #TSN 513 CE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$59.54/each for your price

Overview

Mfr description
TSN 513 CE SEAL FOR SPLIT HSG

Specifications

  • Seal Type
    Felt
  • Seal Material
    Felt
  • Width
    0.3150 in, 8 mm
  • Compatible Bearing Type
    Spherical Roller
  • Outside Diameter
    83 mm
  • Overall Width
    8 mm
  • Material
    Felt with Aluminium, Nitrile Rubber Elements
  • UPC_NO
    7316571097459
  • Bore Diameter
    2.2500 in
  • Weight
    0.25 lbs
  • Product Type
    Bearing Seals

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text