Motion
TSN 616 C

SKF
TSN 616 C

Bearing Seal - Felt, 70 mm Bore, Felt with Aluminium, Nitrile Rubber Elements Material, 137 mm OD, 12 mm Overall Width
MI ITEM #02367215
MFR #TSN 616 C
List Price$172.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
TSN 616 C

Bearing Seal - Felt, 70 mm Bore, Felt with Aluminium, Nitrile Rubber Elements Material, 137 mm OD, 12 mm Overall Width
MI ITEM #02367215
MFR #TSN 616 C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$172.66/each for your price

Overview

Mfr description
TSN 616 C SEAL FOR SPLIT HSG

Specifications

  • Seal Type
    Felt
  • Seal Material
    Felt
  • Width
    0.4724 in, 12 mm
  • Compatible Bearing Type
    Spherical Roller
  • Outside Diameter
    137 mm
  • Overall Width
    12 mm
  • Material
    Felt with Aluminium, Nitrile Rubber Elements
  • UPC_NO
    7316570043938
  • Bore Diameter
    70 mm
  • Weight
    1.23 lbs
  • Product Type
    Bearing Seals

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought