Motion
22248KEMBW33W45AC3

TIMKEN
22248KEMBW33W45AC3

Spherical Roller Bearing - 240 mm ID, 440 mm OD, 120 mm Width, Tapered 1:12 Bore, Open, C3
Mi Item #02367324
MFR #22248KEMBW33W45AC3
Price$18,523.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
22248KEMBW33W45AC3

Spherical Roller Bearing - 240 mm ID, 440 mm OD, 120 mm Width, Tapered 1:12 Bore, Open, C3
Mi Item #02367324
MFR #22248KEMBW33W45AC3

Mfr description
22248KEMBW33W45AC3 SPHERICAL ROLLER BRG
  • Timken® high performance spherical roller bearings feature industry-leading load ratings and thermal reference speeds.
  • With one of the broadest offerings in the industry, Timken® high performance spherical roller bearings handle high radial loads, as well as axial loads in both directions.
  • Up to 2.5° of shaft misalignment can be accommodated.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$18,523.88/each

Specifications

Dimensions

  • Bore Diameter  
    240 mm
  • Outside Diameter  
    440 mm
  • Overall Width  
    120 mm
  • Weight
    177 lbs

Details

  • Bore Type
    Tapered 1:12
  • Cage Material
    Brass Cage
  • Cage Type
    Machined
  • Closure Type
    Open
  • Internal Clearance
    C3
  • Manufacturer Upc Number
    087796026162
  • Product Type
    Spherical Roller Bearings
  • Series
    222
  • UPC_NO
    087796026162
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)