Motion
C2102H ROLLER LINK

TSUBAKI (UST)
C2102H ROLLER LINK

Roller Link - 2102 / 2-1/2 in Pitch, Cottered
MI ITEM #02367398
MFR #C2102H ROLLER LINK
Your Price$37.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
C2102H ROLLER LINK

Roller Link - 2102 / 2-1/2 in Pitch, Cottered
MI ITEM #02367398
MFR #C2102H ROLLER LINK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$37.95/each(List $43.63)

Overview

Mfr description
C2102H ROLLER LINK OVERSIZE ROLLER

Specifications

  • Chain Size & Pitch
    2102 / 2-1/2 in
  • Link Type
    Roller Link
  • Material
    Carbon Steel
  • Number Of Strands Across
    1
  • Chain Construction
    Cottered
  • Roller Diameter
    0.475 in
  • Inside Width
    0.750 in
  • Link Plate Height
    1.150 in
  • Link Plate Thickness
    0.187 in
  • Pin Diameter
    0.225 in
  • Chain Overall Width
    1.810 in
  • Standards Met
    ISO 606
  • UPC_NO
    097039181947
  • Weight
    0.10 lb
  • Chain Number & Pitch
    2102 / 2-1/2 in
  • Corrosion Resistant
    Corrosion Resistant
  • Number Of Strands
    1
  • Product Type
    Roller Chain Links

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text