Motion
CNS428-4X
Micromax® Disposable Coveralls - Elastic Cuff, Elastic Ankle Style, Polyethylene Coated High Density Polyethylene Material, Zipper Closure, White, 4X-Large
Mi Item #02367460
MFR #CNS428-4X
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Micromax® Disposable Coveralls - Elastic Cuff, Elastic Ankle Style, Polyethylene Coated High Density Polyethylene Material, Zipper Closure, White, 4X-Large
Mi Item #02367460
MFR #CNS428-4X

Mfr description
CNS428-4X COVERALL 25/CA
  • Color: White
  • Lakeland is a registered company manufacturing to ISO 9001 specifications
  • Case pack 25
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Material Weight
    1.2 oz/yd²
  • Size
    4X-Large

Details

  • Additional Details
    Set-In Sleeve
  • Ankle Style
    Elastic
  • Approval Listing Regulations
    16 CFR 1610, ASTM D1682, ASTM D1777-64, ASTM D2261, ASTM D3776-85
  • Closure Type
    Zipper
  • Cold Weather Usage
    Not Appropriate for Cold Weather
  • Color
    White
  • Cuff Style
    Elastic
  • Flame Resistance
    Not a Flame Resistant/Retardant Garment
  • Front Closure
    Zipper Front
  • Garment Use
    General Purpose
  • High Visibility
    Not a High Visibility Garment
  • Hood Included
    Yes
  • Material
    Polyethylene Coated High Density Polyethylene
  • Number Of Pockets
    0
  • Product Type
    Disposable Coveralls
  • Seam Type
    Serged
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)