Motion
C8428
SafeGard SMS General Purpose Coverall - 3X-Large
MI ITEM #02367507
MFR #C8428
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SafeGard SMS General Purpose Coverall - 3X-Large
MI ITEM #02367507
MFR #C8428

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
C8428-3XL-W COVERALLS W/HOOD
  • Keep yourself safe from numerous toxic particles and water-based liquids
  • SafeGard® 76 fabric consists of three layers of pliable, comfortable polypropylene
  • SafeGard® 76 SMS is useful in protecting against hazardous chemicals and contaminants found in the workplace
  • The two outer layers are made with no-nonsense, spunbonded filaments that stand up to tearing and abrasion; the inner layer is of meltblown polypropylene microfibers that filter out potentially harmful particulate matter and liquids
  • Breathability is the bonus—air and water vapor pass through for superior wearer comfort
  • SafeGard® 76 SMS is a 57 g/in2 fabric with meltblown middle layer and is rugged, triple-stitched, with serged seams to save on renting, laundering and replacing cloth garments
  • Not recommended for use near heat, flames or in flammable sites

Specifications

  • Garment Use
    General Purpose
  • Additional Details
    Elastic Back
  • Size
    3X-Large
  • Product Line
    SafeGard SMS
  • Color
    White
  • Cuff Style
    Elastic
  • Ankle Style
    Elastic
  • Hood Included
    Yes
  • Flame Resistance
    Not a Flame Resistant/Retardant Garment
  • Material
    Polypropylene
  • Number Of Pockets
    2
  • Seam Type
    Serged
  • High Visibility
    Not a High Visibility Garment
  • Cold Weather Usage
    Not Appropriate for Cold Weather
  • Approval Listing Regulations
    ASTM D3776, ASTM D5034, ASTM D5733
  • Material Weight
    1-1/2 oz/yd²
  • Front Closure
    Zipper Front
  • Product Type
    Coveralls

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought