Overview
Mfr description
C8414-M60E COVERALL HOOD
- Keep safe from numerous toxic particles and water-based liquids
- SafeGard® 76 fabric consists of three layers of pliable, comfortable polypropylene—useful in protecting against hazardous chemicals and contaminants
- Two outer layers are made with no-nonsense, spunbonded filaments that stand up to tearing and abrasion; the inner layer is made of meltblown polypropylene microfibers that filter out potentially harmful particulate matter and liquids
- Breathability is the bonus—air and water vapor pass through for superior wearer comfort
- SafeGard® 76 SMS is a 57g/in2 fabric with meltblown middle layer and is rugged, triple-stitched, with serged seams to save on renting, laundering and replacing cloth garments
- Not recommended for use near heat, flames or in flammable sites
- Sold in case quantity of 25
Specifications
- Product TypeDisposable Coveralls
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data