Motion
102040
Face Shield & Headgear Set - Transparent Window Color, Uncoated Window Coating, PETG Window Material
Mi Item #02367539
MFR #102040
Price$5.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Face Shield & Headgear Set - Transparent Window Color, Uncoated Window Coating, PETG Window Material
Mi Item #02367539
MFR #102040

Mfr description
102040 10 X 20" .040 VISOR PETG
  • Maximum protection
  • Five system hole punched, designed to fit Crews headgear
  • Accepts most manufacturers’ cam lock headgear
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$5.25/each

Specifications

Dimensions

  • Window Dimensions
    10 x 20 x 0.04 in
  • Window Height
    10 in
  • Window Thickness
    0.04 in
  • Window Width
    20 in

Details

  • Approval Listing Regulations
    ANSI Z87+
  • Headgear Type
    Headgear
  • Type
    Face Shield & Headgear
  • UPC_NO
    766868102040
  • Ventilation
    Not Vented
  • Window Coating
    Uncoated
  • Window Color
    Transparent
  • Window Material
    PETG
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)