Motion
103
Headgear, Ratchet, Plastic, Blue
Mi Item #02367541
MFR #103
Price$10.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Headgear, Ratchet, Plastic, Blue
Mi Item #02367541
MFR #103

Mfr description
103 RATCHET TAKE UP HEADGEAR
  • Ratchet Suspension
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$10.93/each

Specifications

Details

  • Adjustment Type
    Ratcheting
  • Approval Listing Regulations
    ANSI Z87+, AS/NZS 1337
  • Color
    Blue
  • Material
    Plastic
  • Product Line
    Crews
  • Type
    Headgear
  • UPC_NO
    766868001039
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)