Motion
181560
Face Shield Window - Polycarbonate Material, Transparent Color, 8 x 15-1/2 x 0.06 in Window
MI ITEM #02367549
MFR #181560
Price$5.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Face Shield Window - Polycarbonate Material, Transparent Color, 8 x 15-1/2 x 0.06 in Window
MI ITEM #02367549
MFR #181560

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$5.62/each

Specifications

Dimensions

  • Window Dimensions
    8 x 15-1/2 x 0.06 in
  • Window Height
    8 in
  • Window Thickness
    0.06 in
  • Window Width
    15-1/2 in

Details

  • Approval Listing Regulations
    ANSI Z87+
  • UPC_NO
    766868181564
  • Window Color
    Transparent
  • Window Material
    Polycarbonate
  • Window Type
    Window

Overview

Mfr description
181560 8X15 1/2" .060 VISOR PC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought