Motion
181640A

MCR SAFETY
181640A

Face Shield Window - PETG Material, Transparent Color, 8 x 15-1/2 x 0.04 in Window
Mi Item #02367551
MFR #181640A
Price$5.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
181640A

Face Shield Window - PETG Material, Transparent Color, 8 x 15-1/2 x 0.04 in Window
Mi Item #02367551
MFR #181640A

Mfr description
181640A 181640 PETG ALUMINUM BOUND
  • Maximum protection
  • Five system hole punched, designed to fit Crews headgear
  • Accepts most manufacturers’ cam lock headgear
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$5.86/each

Specifications

Dimensions

  • Window Dimensions
    8 x 15-1/2 x 0.04 in
  • Window Height
    8 in
  • Window Thickness
    0.04 in
  • Window Width
    15-1/2 in

Details

  • Approval Listing Regulations
    ANSI Z87+
  • UPC_NO
    766868181694
  • Window Color
    Transparent
  • Window Material
    PETG
  • Window Type
    Window
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)