Specifications
Dimensions
- Dimensions7-3/4 in L x 2-1/2 in H x 2-1/4 in W
Details
- Case ClosureHook & Loop
- Case TypeHard Case
- ColorBlack
- Eyewear CompatibilityBearKat
- MaterialNylon
- UPC_NO766868062047
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)