Motion
2120
Safety Goggle - Transparent, Polycarbonate Lens, Transparent Frame/Temple, ANSI Z87.1 Rating
MI ITEM #02367558
MFR #2120
Price$2.86/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Safety Goggle - Transparent, Polycarbonate Lens, Transparent Frame/Temple, ANSI Z87.1 Rating
MI ITEM #02367558
MFR #2120

Mfr description
2120 ECONOMY GOGGLE SMALL REG LENS
  • PVC plastic frame
  • Polycarbonate lens
  • Duramass® scratch-resistant lens coating
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2.86/pr

Specifications

Dimensions

  • Size
    Small

Details

  • Approval Listing Regulations
    ANSI Z87.1
  • Fit
    OTG
  • Frame Color
    Transparent
  • Frame Material
    PVC
  • Headband Material
    Elastic
  • Lens Coating
    Scratch Resistant
  • Lens Color
    Transparent
  • Lens Material
    Polycarbonate
  • Type
    Safety Goggles
  • UPC_NO
    766868212008
  • UV Protection
    Provides UV Protection
  • Ventilation
    Direct Vent

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)