Motion
2225R
Safety Goggle - Transparent, Polycarbonate Lens, Transparent Frame/Temple, ANSI Z87.1 Rating
MI ITEM #02367569
MFR #2225R
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Safety Goggle - Transparent, Polycarbonate Lens, Transparent Frame/Temple, ANSI Z87.1 Rating
MI ITEM #02367569
MFR #2225R

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
2225R ECONOMY GOGGLE REG W/ AF LENS
  • PVC body permits a comfortable fit over prescription eyewear
  • Rugged polycarbonate lens filters 99.9% of harmful UV rays
  • Exclusive Duramass® scratch-resistant coating
  • Rubber headband material
  • Meets or exceeds ANSI Z87+

Specifications

  • Type
    Safety Goggles
  • Lens Color
    Transparent
  • Lens Coating
    Anti-Fog, Scratch Resistant
  • Size
    Universal
  • Frame Color
    Transparent
  • UV Protection
    Provides UV Protection
  • Lens Material
    Polycarbonate
  • Frame Material
    PVC
  • Headband Material
    Rubber
  • Approval Listing Regulations
    ANSI Z87.1
  • Ventilation
    Direct Vent
  • Fit
    OTG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text