Motion
2230R
Safety Goggle - Transparent, Polycarbonate Lens, Transparent Frame/Temple, ANSI Z87.1 Rating
Mi Item #02367571
MFR #2230R
Price$4.50/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Safety Goggle - Transparent, Polycarbonate Lens, Transparent Frame/Temple, ANSI Z87.1 Rating
Mi Item #02367571
MFR #2230R

Mfr description
2230R ECONOMY GOGGLE INDIRECT VENT REG
  • PVC body permits a comfortable fit over prescription eyewear
  • Protects against impact, flying particles and debris
  • Rubber headband material
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4.50/pr

Specifications

Dimensions

  • Size
    Universal

Details

  • Approval Listing Regulations
    ANSI Z87.1
  • Fit
    OTG
  • Frame Color
    Transparent
  • Frame Material
    PVC
  • Headband Material
    Rubber
  • Lens Coating
    Scratch Resistant
  • Lens Color
    Transparent
  • Lens Material
    Polycarbonate
  • Type
    Safety Goggles
  • UPC_NO
    766868223011
  • UV Protection
    Provides UV Protection
  • Ventilation
    Indirect Vent
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)